Hubbell Wiring Device - Kellems HBL21SP Heavy Duty Double Pole/Single Throw (DPST) 10A 250V/20A 125V ON/OFF Bat Handle Switch With Spade Terminal | Graybar Store
     
Hubbell Wiring Device - Kellems - Heavy Duty Double Pole/Single Throw (DPST) 10A 250V/20A 125V ON/OFF Bat Handle Switch With Spade Terminal - HBL21SP
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Double Pole/Single Throw (DPST) 10A 250V/20A 125V ON/OFF Bat Handle Switch With Spade Terminal

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL21SP
    SKU: 88126141
    $7.32
    Checking Pricing
         
    Color:Metallic
    Operator Type:2-Position
    Termination:Spade Terminal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL21SP
    • Color Metallic
    • Termination Spade Terminal
    • UNSPSC 39122239
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals,Nickel Plated Brass
    Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals,Nickel Plated Brass