3M C-25 Heavy Duty Dispenser | Graybar Store
     
3M - Heavy Duty Dispenser - C-25
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Dispenser

    Manufacturer: 3M
    Manufacturer #: C-25
    SKU: 99434778
    $35.30
    Checking Pricing
         
    Color:Tan
    Dimensions:1 in W
    Material:Plastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # C-25
    • Color Tan
    • Dimensions 1 in W
    • UNSPSC 44121605
    • Material Plastic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Scotch® Heavy Duty Dispenser, Dimensions: 1 in W, Plastic, Tan