CRC Industries 14440 Heavy Duty Degreaser | Graybar Store
CRC Industries - Heavy Duty Degreaser - 14440
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Degreaser

    Manufacturer: CRC Industries
    Manufacturer #: 14440
    SKU: 22067441
    $18.58
    Checking Pricing
         
    Size:20 Ounce Aerosol
    Flame Retardant:Non-flammable
    Color:White Emulsion
    Dimensions:2.63 W x 2.63 D x 9.25 H in
    Use With:Cleaning Equipment; Industrial and Cleaning Jobs
    Package Quantity:12 per Case
    Additional Features:Safe on most plastics
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14440
    • Color White Emulsion
    • Dimensions 2.63 W x 2.63 D x 9.25 H in
    • Size 20 Ounce Aerosol
    • Application Air tools, mechanical brakes, clutches, chains, wire rope, motors, dies, molds, parts, bearings, generators, compressors, rollers.
    • UNSPSC 47131805
    • Additional Features Safe on most plastics
    • Flame Retardant Non-flammable
    • Package Quantity 12 per Case
    • Use With Cleaning Equipment; Industrial and Cleaning Jobs
    • Restrictions & Compliance
      WARNING:
      Cancer and Reproductive Harm
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    HydroForce® Super Citrus™ Heavy Duty Degreaser, Package Quantity: 12 per Case, Size: 15 oz, Dimensions: 2.63 W x 2.63 D x 9.25 H in, White
    Naturally formulated degreaser that offers the superb cleaning power of citrus. HYDROFORCE SUPER CITRUS dissolves grease, oil, ink, tar, asphalt and many other industrial residues. Solvent strength, biodegradable (aerosol), non-flammable, pleasant citru