Hubbell Wiring Device - Kellems GFTRST20WBULK Heavy-Duty Commercial 20A 125V NEMA 5-20R Tamper-Resistant Duplex GFCI Receptacle, White (Bulk) | Graybar Store
     
Hubbell Wiring Device - Kellems - Heavy-Duty Commercial 20A 125V NEMA 5-20R Tamper-Resistant Duplex GFCI Receptacle, White (Bulk) - GFTRST20WBULK
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Commercial 20A 125V NEMA 5-20R Tamper-Resistant Duplex GFCI Receptacle, White (Bulk)

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFTRST20WBULK
    SKU: 25797190
    $23.48
    Checking Pricing
         
    Color:White
    NEMA Rating:5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFTRST20WBULK
    • Color White
    • UNSPSC 39121406
    • NEMA Rating 5-20R
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Straight Blade Devices, Receptacle, GFCI,Tamper-Resistant, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire, 5-20R, White, Bulk Packed
    UL498, UL943