Hubbell Wiring Device - Kellems GFTRST20BK Heavy-Duty Commercial 20A 125V NEMA 5-20R Tamper-Resistant Duplex GFCI Receptacle, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Heavy-Duty Commercial 20A 125V NEMA 5-20R Tamper-Resistant Duplex GFCI Receptacle, Black - GFTRST20BK
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Commercial 20A 125V NEMA 5-20R Tamper-Resistant Duplex GFCI Receptacle, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFTRST20BK
    SKU: 25797183
    $28.23
    Checking Pricing
         
    Color:Black
    NEMA Rating:5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFTRST20BK
    • Color Black
    • UNSPSC 39121406
    • NEMA Rating 5-20R
    Product Overview:
    Receptacle, Self-Test, GFCI, Commercial Grade, 20A 125V, 2-Pole 3-Wire, 5-20R, Black
    UL498, UL943