Hubbell Wiring Device - Kellems GFTRST15W Heavy-Duty Commercial 15A 125V NEMA 5-15R Tamper-Resistant Duplex GFCI Receptacle, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Heavy-Duty Commercial 15A 125V NEMA 5-15R Tamper-Resistant Duplex GFCI Receptacle, White - GFTRST15W
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Commercial 15A 125V NEMA 5-15R Tamper-Resistant Duplex GFCI Receptacle, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFTRST15W
    SKU: 25720221
    $22.25
    Checking Pricing
         
    Color:White
    NEMA Rating:5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFTRST15W
    • Color White
    • UNSPSC 39121406
    • NEMA Rating 5-15R
    Product Overview:
    Receptacle, Self-Test, GFCI, Commercial Grade, 15A 125V, 2-Pole 3-Wire, 5-15R, White
    UL498, UL943