Hubbell Wiring Device - Kellems GFTRST15GY Heavy-Duty Commercial 15A 125V NEMA 5-15R Tamper-Resistant Duplex GFCI Receptacle, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Heavy-Duty Commercial 15A 125V NEMA 5-15R Tamper-Resistant Duplex GFCI Receptacle, Grey - GFTRST15GY
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Commercial 15A 125V NEMA 5-15R Tamper-Resistant Duplex GFCI Receptacle, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFTRST15GY
    SKU: 25782705
    $23.19
    Checking Pricing
         
    Color:Grey
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFTRST15GY
    • Color Grey
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Receptacle, Self-Test, GFCI, Commercial Grade, 15A 125V, 2-Pole 3-Wire, 5-15R, Grey
    UL498, UL943