Thermostats

     

Shop By



     
2
Products: (  1 - 50 of 72  )
:
:
  • Non-Programmable Thermostat, Electronic Line Voltage, 3-Wire, White, Clamshell-10 Pieces
    King Electrical
    Non-Programmable Thermostat, Electronic Line Voltage, 3-Wire, White, Clamshell-10 Pieces
    Mfr # ES230-R
    Compare
  • Thermostat, Grey, Hardwired, 125/250/480 at 22 A Vac
    nVent Thermal Management
    Thermostat, Grey, Hardwired, 125/250/480 at 22 A Vac
    Mfr # AMC-1H
    Compare
  • Thermostat, Grey, Hardwired, 120 Vac
    Broan-NuTone
    Thermostat, Grey, Hardwired, 120 Vac
    Mfr # RFTH95
    Compare
  • Bimetal Thermostat, SPST, 3/4 in. Hub, Use for Heat Only
    Crouse Hinds (Eaton)
    Bimetal Thermostat, SPST, 3/4 in. Hub, Use for Heat Only
    Mfr # HRC1
    Compare
  • Thermostat Kit, Plastic, Bright White, DPDT
    King Electrical
    Thermostat Kit, Plastic, Bright White, DPDT
    Mfr # BKT2BW
    Compare
  • Thermostat, White, Mains, 120 to 277 V, 347 to 600 V
    Ouellet
    Thermostat, White, Mains, 120 to 277 V, 347 to 600 V
    Mfr # KIT-RBH-TB26BL
    Compare
  • Thermostat, Hardwired, 120 to 277 Vac
    Marley Electric and Heating
    Thermostat, Hardwired, 120 to 277 Vac
    Mfr # HBBT2TP
    Compare
  • Thermostat, Hardwired, 120/208/240 at 22 A V, 277 at 18 A V
    Marley Electric and Heating
    Thermostat, Hardwired, 120/208/240 at 22 A V, 277 at 18 A V
    Mfr # M600MTP
    Compare
  • Thermostat, Blue (Normally Open), Red (Normally Closed), White (Housing), Hardwired, 250 at 10 A Vac
    Hoffman (nVent)
    Thermostat, Blue (Normally Open), Red (Normally Closed), White (Housing), Hardwired, 250 at 10 A Vac
    Mfr # ADLTEMP
    Compare
  • Non-Programmable Thermostat, Hardwired, 120/240 Vac
    Crouse Hinds (Eaton)
    Non-Programmable Thermostat, Hardwired, 120/240 Vac
    Mfr # HRC85
    Compare
  • Thermostat, Hardwired, 120 to 240 V
    Marley Electric and Heating
    Thermostat, Hardwired, 120 to 240 V
    Mfr # FDITSP
    Compare
  • Non-Programmable Thermostat, For Line Voltage Electric Heaters, White, 1-Pole
    King Electrical
    Non-Programmable Thermostat, For Line Voltage Electric Heaters, White, 1-Pole
    Mfr # T4398A-KING
    Compare
  • Thermostat, Hardwired, 12 V
    Middle Atlantic Products
    Thermostat, Hardwired, 12 V
    Mfr # THERM-A
    Compare
  • Ambient Sensing Thermostat, Use with Heat-Tracing Systems-Non-hazardous Locations, SPDT
    nVent Thermal Management
    Ambient Sensing Thermostat, Use with Heat-Tracing Systems-Non-hazardous Locations, SPDT
    Mfr # AMC-1A
    Compare
  • Non-Programmable Thermostat, ET Series, Line Voltage, Double Pole, 22A, 120/277V, Heat Only
    TPI Corporation
    Non-Programmable Thermostat, ET Series, Line Voltage, Double Pole, 22A, 120/277V, Heat Only
    Mfr # ET5DS
    Compare
  • Thermostat, Beige, Hardwired, 120 Vac, 277 Vac
    TPI Corporation
    Thermostat, Beige, Hardwired, 120 Vac, 277 Vac
    Mfr # TW145
    Compare
  • Non-Programmable Thermostat, 2000 Series, Line Voltage, 22A, 277Vac, Double Pole with Leads, White
    TPI Corporation
    Non-Programmable Thermostat, 2000 Series, Line Voltage, 22A, 277Vac, Double Pole with Leads, White
    Mfr # D2022H10BA
    Compare
  • Thermostat
    Ouellet
    Thermostat
    Mfr # KIT-ODS-T-AV
    Compare
  • Thermostat, White
    Leviton
    Thermostat, White
    Mfr # RC-1000WH
    Compare
  • Thermostat, Hardwired, 24 Vac
    TPI Corporation
    Thermostat, Hardwired, 24 Vac
    Mfr # UT1001
    Compare
  • Thermostat, White, Hardwired, 120 to 277 V
    Marley Electric and Heating
    Thermostat, White, Hardwired, 120 to 277 V
    Mfr # TA2TPAW
    Compare
  • Thermostat, Hardwired, 125/250/480 at 22 A Vac
    nVent Thermal Management
    Thermostat, Hardwired, 125/250/480 at 22 A Vac
    Mfr # E507S-LS
    Compare
  • Thermostat, Hardwired, 24 to 277 V
    TPI Corporation
    Thermostat, Hardwired, 24 to 277 V
    Mfr # T5100
    Compare
  • Thermostat, Hardwired, 120 to 277 at 22 A Vac
    TPI Corporation
    Thermostat, Hardwired, 120 to 277 at 22 A Vac
    Mfr # EPETD8D
    Compare
  • Thermostat, Hardwired, 120/240 Vac
    Marley Electric and Heating
    Thermostat, Hardwired, 120/240 Vac
    Mfr # HUHTA2
    Compare
  • Thermostat, White, Hardwired, 120/208/240 V
    Marley Electric and Heating
    Thermostat, White, Hardwired, 120/208/240 V
    Mfr # WR651
    Compare
  • Thermostat, Hardwired, 120/240 Vac
    Marley Electric and Heating
    Thermostat, Hardwired, 120/240 Vac
    Mfr # HUHTA1
    Compare
  • Built-In Thermostat Kit, Non-Programmable, Use with Wall Heaters, Bright White, SPST
    King Electrical
    Built-In Thermostat Kit, Non-Programmable, Use with Wall Heaters, Bright White, SPST
    Mfr # TKIT-1BW
    Compare
  • Thermostat, White, 240 V, 277 V
    Ouellet
    Thermostat, White, 240 V, 277 V
    Mfr # OTL222
    Compare
  • Thermostat
    Marley Electric and Heating
    Thermostat
    Mfr # EFFT2
    Compare
  • Thermostat, Hardwired, 120 to 240 V, 347 V
    Dimplex
    Thermostat, Hardwired, 120 to 240 V, 347 V
    Mfr # DTKT-DP
    Compare
  • Thermostat
    Marley Electric and Heating
    Thermostat
    Mfr # EFFT1
    Compare
  • Thermostat, White
    King Electrical
    Thermostat, White
    Mfr # TKIT-2BW
    Compare
  • Thermostat, White, Hardwired, 120 to 277 V
    Marley Electric and Heating
    Thermostat, White, Hardwired, 120 to 277 V
    Mfr # TA1ANW
    Compare
  • Thermostat, White, Hardwired, 10 to 13.7 Vdc
    Leviton
    Thermostat, White, Hardwired, 10 to 13.7 Vdc
    Mfr # 33A00-1
    Compare
  • Non-Programmable Thermostat, K101 Series, For Line Voltage Electric Heaters, White, 1-Pole
    King Electrical
    Non-Programmable Thermostat, K101 Series, For Line Voltage Electric Heaters, White, 1-Pole
    Mfr # K101
    Compare
  • Thermostat, White, Hardwired, 120 V, 240 V, 277 V
    Dimplex
    Thermostat, White, Hardwired, 120 V, 240 V, 277 V
    Mfr # TS521W
    Compare
  • Thermostat, Hardwired, 120 to 277 Vac
    Marley Electric and Heating
    Thermostat, Hardwired, 120 to 277 Vac
    Mfr # FFCHT
    Compare
  • Non-Programmable Thermostat, Attic Fan, Single Pole, Close on Rise
    TPI Corporation
    Non-Programmable Thermostat, Attic Fan, Single Pole, Close on Rise
    Mfr # 1A227
    Compare
  • Non-Programmable Thermostat
    Marley Electric and Heating
    Non-Programmable Thermostat
    Mfr # M612W
    Compare
  • Thermostat
    Hoffman (nVent)
    Thermostat
    Mfr # 101106203SP
    Compare
  • Thermostat, Hardwired, 120 to 277 Vac
    Marley Electric and Heating
    Thermostat, Hardwired, 120 to 277 Vac
    Mfr # HBBT2
    Compare
  • DigiTrace Freeze Protection Thermostat, Fixed Set Point, Use with Heat-Tracing Systems-Non-hazardous Locations, SPST
    nVent Thermal Management
    DigiTrace Freeze Protection Thermostat, Fixed Set Point, Use with Heat-Tracing Systems-Non-hazardous Locations, SPST
    Mfr # AMC-F5
    Compare
  • Hazardous Location Non-Programmable Thermostat, HLT Series, For Single Phase, Capillary, 22A at 120/277Vac, DPDT
    TPI Corporation
    Hazardous Location Non-Programmable Thermostat, HLT Series, For Single Phase, Capillary, 22A at 120/277Vac, DPDT
    Mfr # HLT2
    Compare
  • Thermostat, White, Hardwired, 120/208/240 V
    Ouellet
    Thermostat, White, Hardwired, 120/208/240 V
    Mfr # OTH4000P
    Compare
  • Thermostat, Hardwired, 115 V
    Airmaster Fan
    Thermostat, Hardwired, 115 V
    Mfr # T-1
    Compare
  • Thermostat
    Dimplex
    Thermostat
    Mfr # CKHATD13
    Compare
  • Non-Programmable Thermostat, K101 Series, For Line Voltage Electric Heaters, White, 2-Pole
    King Electrical
    Non-Programmable Thermostat, K101 Series, For Line Voltage Electric Heaters, White, 2-Pole
    Mfr # K102
    Compare
  • Thermostat, Hardwired, 120/240 V
    Dimplex
    Thermostat, Hardwired, 120/240 V
    Mfr # TWHT2
    Compare
  • Thermostat
    Marley Electric and Heating
    Thermostat
    Mfr # CDFT
    Compare