Marley Electric & Heating Qmark® Commercial Fan-Forced Wall Heater, CWH3000 Series, Northern White | Graybar Store
     
Marley Electric & Heating - Qmark® Commercial Fan-Forced Wall Heater, CWH3000 Series, Northern White
+ / - Hover over image to Zoom
Other Views

    Qmark® Commercial Fan-Forced Wall Heater, CWH3000 Series, Northern White

    Manufacturer: Marley Electric & Heating
         

    • Manufacturer Marley Electric & Heating
    • Brand QMark
    • Finish Northern White
    • Series CWH3000
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Grill Size
    Housing Dimensions
    Additional Features
    Voltage Rating
    Watts
    Price
    CWH3404F
    92117121
    8.3 to 16.7A
    19-5/16 H x 15-3/4 W x 7/8 D in.
    14-5/16 W x 3-3/4 D x 18-1/4 H in.
    Built-In Thermostat
    240 V
    4000/2000W at 240V, 3000/1500W at 208V
    $343.79 / EA
    SKU
    92117121
    Amperage
    8.3 to 16.7A
    Grill Size
    19-5/16 H x 15-3/4 W x 7/8 D in.
    Housing Dimensions
    14-5/16 W x 3-3/4 D x 18-1/4 H in.
    Additional Features
    Built-In Thermostat
    Voltage Rating
    240 V
    Watts
    4000/2000W at 240V, 3000/1500W at 208V
    $343.79 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CWH3407F
    92119752
    7.2 to 14.5A
    19-5/16 H x 15-3/4 W x 7/8 D in.
    14-5/16 W x 3-3/4 D x 18-1/4 H in.
    Built-In Thermostat
    277 V
    4000/2000W at 277V, 3000/1500W at 240V
    $343.79 / EA
    SKU
    92119752
    Amperage
    7.2 to 14.5A
    Grill Size
    19-5/16 H x 15-3/4 W x 7/8 D in.
    Housing Dimensions
    14-5/16 W x 3-3/4 D x 18-1/4 H in.
    Additional Features
    Built-In Thermostat
    Voltage Rating
    277 V
    Watts
    4000/2000W at 277V, 3000/1500W at 240V
    $343.79 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock