Broan-NuTone 655F Finish Pack, White Polymeric, 4 in. Duct, Pack Includes: 100W Light/1300W Heater/Grille, 70 CFM, 4.0 Sones | Graybar Store
     
Broan-NuTone - Finish Pack, White Polymeric, 4 in. Duct, Pack Includes: 100W Light/1300W Heater/Grille, 70 CFM, 4.0 Sones - 655F
+ / - Hover over image to Zoom
Other Views

    Finish Pack, White Polymeric, 4 in. Duct, Pack Includes: 100W Light/1300W Heater/Grille, 70 CFM, 4.0 Sones

    Manufacturer: Broan-NuTone
    Manufacturer #: 655F
    SKU: 88043721
    $129.13
    Checking Pricing
         
    Grill Size:16-3/4 L x 10-5/8 W in.
    Amperage:12.8A
    Housing Dimensions:14-1/4 L x 8-1/4 W x 5-3/4 in. H
    Voltage Rating:120 V
    Watts:1536 W
    Length:14-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 655F
    • Amperage 12.8A
    • UNSPSC 40101819
    • Finish White Finish
    • Grill Size 16-3/4 L x 10-5/8 W in.
    • Housing Dimensions 14-1/4 L x 8-1/4 W x 5-3/4 in. H
    • Length 14-1/4 in.
    • Watts 1536 W
    • Voltage Rating 120 V
    • SKU Spec Sheet
      655F Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Heater/Fan/Light Assembly And Grill, Voltage Rating: 120 V, Amperage: 12.8 A, White Polymeric, Watts: 1536 W, Housing Dimensions: 8-1/4 W x 14-1/4 L x 5-3/4 H in