Broan-NuTone Heater Combination, 70 CFM, 4 in. Duct | Graybar Store
     
Broan-NuTone - Heater Combination, 70 CFM, 4 in. Duct
+ / - Hover over image to Zoom
Other Views

    Heater Combination, 70 CFM, 4 in. Duct

    Manufacturer: Broan-NuTone
         

    This Heater/Fan/Light provides powerful heating, light and ventilation at the touch of a switch. Fan, light and heater functions work independently or together, so you control the environment and choose your comfort factor.

    • Manufacturer Broan-NuTone
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Grill Size
    Housing Dimensions
    Additional Features
    Duct Size
    CFM
    Sones
    Package Quantity
    Price
    9093WH
    92041348
    15-3/8 Dia x 3 H in.
    7-1/2 H x 13-1/4 Dia.
    Automatic Reset Thermal Protection; Combination Fan-Forced Heater, Ventilator and Ceiling Light Provides Comfort,
    4 in.
    70
    3.5
    1 per Pack
    $354.99 / EA
    SKU
    92041348
    Grill Size
    15-3/8 Dia x 3 H in.
    Housing Dimensions
    7-1/2 H x 13-1/4 Dia.
    Additional Features
    Automatic Reset Thermal Protection; Combination Fan-Forced Heater, Ventilator and Ceiling Light Provides Comfort,
    Duct Size
    4 in.
    CFM
    70
    Sones
    3.5
    Package Quantity
    1 per Pack
    $354.99 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    665RP
    98307207
    16-1/4 L x 9-7/8 W in.
    14-5/8 L x 7-7/8 W x 5-5/8 in. H
    Heater/Fan/Light Provides Powerful Heating, Light and Ventilation at the Touch of a Switch
    4 in.
    70
    4.0
    1 per Pack
    $139.57 / EA
    SKU
    98307207
    Grill Size
    16-1/4 L x 9-7/8 W in.
    Housing Dimensions
    14-5/8 L x 7-7/8 W x 5-5/8 in. H
    Additional Features
    Heater/Fan/Light Provides Powerful Heating, Light and Ventilation at the Touch of a Switch
    Duct Size
    4 in.
    CFM
    70
    Sones
    4.0
    Package Quantity
    1 per Pack
    $139.57 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock