Burndy HSC100FR Heat Shrink Tubing | Graybar Store
Burndy - Heat Shrink Tubing - HSC100FR
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing

    Manufacturer: Burndy
    Manufacturer #: HSC100FR
    SKU: 22071581
    $189.59
    Checking Pricing
         
    Inner Diameter:1/2 to 1 in. I.D.
    Color:Clear
    Packaging:25 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # HSC100FR
    • Color Clear
    • UNSPSC 39121723
    • Inner Diameter 1/2 to 1 in. I.D.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • Packaging 25 per Pack
    • SKU Spec Sheet
      HSC100FR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Visi-Shrink™ Heat Shrink Tubing, Clear, Polyvinyl Chloride, Inner Diameter: 1/2 to 1 in, Shrink Ratio: 2:1