Brother Heat Shrink Tubing 2:01 | Graybar Store
Brother - Heat Shrink Tubing 2:01
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing 2:01

    Manufacturer: Brother
         

    • Manufacturer Brother
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Length
    Inner Diameter
    Price
    HSE241
    25637238
    Black on White
    4.9 ft.
    0.69 in.
    $36.75 / EA
    SKU
    25637238
    Color
    Black on White
    Length
    4.9 ft.
    Inner Diameter
    0.69 in.
    $36.75 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HSE231
    25637237
    Black on White
    4.9 ft.
    0.46 in.
    $35.65 / EA
    SKU
    25637237
    Color
    Black on White
    Length
    4.9 ft.
    Inner Diameter
    0.46 in.
    $35.65 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HSE221
    25637236
    Black on White
    4.9 ft.
    0.34 in.
    $33.28 / EA
    SKU
    25637236
    Color
    Black on White
    Length
    4.9 ft.
    Inner Diameter
    0.34 in.
    $33.28 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HSE211
    25637235
    Black on White
    4.9 ft.
    0.23 in.
    $30.89 / EA
    SKU
    25637235
    Color
    Black on White
    Length
    4.9 ft.
    Inner Diameter
    0.23 in.
    $30.89 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock