Panduit HSEC0.8-X Heat Shrink End Cap | Graybar Store
Panduit - Heat Shrink End Cap - HSEC0.8-X
+ / - Hover over image to Zoom
Other Views

    Heat Shrink End Cap

    Manufacturer: Panduit
    Manufacturer #: HSEC0.8-X
    SKU: 97104510
    $6.96
    Checking Pricing
         
    Color:Black
    Packaging:10 per Pack
    Length:1.8 in.
    Inner Diameter:0.79 in. I.D.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSEC0.8-X
    • Color Black
    • UNSPSC 39121700
    • Inner Diameter 0.79 in. I.D.
    • Length 1.8 in.
    • Materials Polyolefin
    • Shrink Ratio 2.5:01
    • Packaging 10 per Pack
    • SKU Spec Sheet
      HSEC0.8-X Spec Sheet
    • ECCN EAR99
    • Country of Origin AU - Australia
    Product Overview:
    Heat Shrink End Cap, Black, Length: 1.8 in, Polyolefin, Inner Diameter: 0.79 in, Shrink Ratio: 2.5:1