Panduit HSTT25-C Thin Wall Heat Shrink Tubing, Black, 1/4 in., 100 ft. | Graybar Store
     
Panduit - Thin Wall Heat Shrink Tubing, Black, 1/4 in., 100 ft. - HSTT25-C
+ / - Hover over image to Zoom
Other Views

    Thin Wall Heat Shrink Tubing, Black, 1/4 in., 100 ft.

    Manufacturer: Panduit
    Manufacturer #: HSTT25-C
    SKU: 99427429
    $81.91
    Checking Pricing
         
    Inner Diameter:1/4 in. I.D.
    Color:Black
    Packaging:100 ft Reel
    Length:100 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT25-C
    • Color Black
    • UNSPSC 39121723
    • Inner Diameter 1/4 in. I.D.
    • Length 100 ft.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • Packaging 100 ft Reel
    • SKU Spec Sheet
      HSTT25-C Spec Sheet
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Black 1/4 inch diameter thin wall heat shrink tubing with 100 ft. length. The Tubing is made of polyolefin with shrink ratio of 2:1.
    Thin wall heat shrink tubing, black cross-linked polyolefin.