Panduit HST0.8-6-XY Heat Shrink | Graybar Store
Panduit - Heat Shrink - HST0.8-6-XY
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HST0.8-6-XY
    SKU: 96089485
    $10.11
    Checking Pricing
         
    Color:Black
    Packaging:10 per Pack
    Length:6 in.
    Inner Diameter:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HST0.8-6-XY
    • Color Black
    • UNSPSC 39121723
    • Inner Diameter 3/4 in.
    • Length 6 in.
    Product Overview:
    Heat Shrink, Black, Length: 6 in, Polyolefin, Inner Diameter: 3/4 in, Shrink Ratio: 3:1