Panduit HSTTA38-48-Q Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTTA38-48-Q
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTTA38-48-Q
    SKU: 95007204
    $15.61
    Checking Pricing
         
    Color:Black
    Packaging:25 per Pack
    Length:4 ft.
    Inner Diameter:0.375 in. I.D.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTTA38-48-Q
    • Color Black
    • UNSPSC 39121723
    • Inner Diameter 0.375 in. I.D.
    • Length 4 ft.
    • Materials Polyolefin
    • Shrink Ratio 3:01
    • Packaging 25 per Pack
    • SKU Spec Sheet
      HSTTA38-48-Q Spec Sheet
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Heat Shrink, Black, Length: 4 ft, Polyolefin, Inner Diameter: 0.375 in, Shrink Ratio: 3:1