Panduit HSTT12-YK1 Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTT12-YK1
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTT12-YK1
    SKU: 92119839
    $13.65
    Checking Pricing
         
    Color:Assorted
    Packaging:1 Each
    Length:6 in.
    Inner Diameter:0.125 in. I.D.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT12-YK1
    • Color Assorted
    • UNSPSC 39121700
    • Inner Diameter 0.125 in. I.D.
    • Length 6 in.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • Packaging 1 Each
    • SKU Spec Sheet
      HSTT12-YK1 Spec Sheet
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Heat Shrink, Multi-Color, Length: 6 in, Polyolefin, Inner Diameter: 0.125 in, Shrink Ratio: 2:1