Panduit HSTT12-48-QC Heat Shrink | Graybar Store
Panduit - Heat Shrink - HSTT12-48-QC
+ / - Hover over image to Zoom
Other Views

    Heat Shrink

    Manufacturer: Panduit
    Manufacturer #: HSTT12-48-QC
    SKU: 91018348
    $2.04
    Checking Pricing
         
    Inner Diameter:0.125 in.
    Color:Clear
    Packaging:25 per Pack
    Length:4 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT12-48-QC
    • Color Clear
    • UNSPSC 39121723
    • Inner Diameter 0.125 in.
    • Length 4 ft.
    Product Overview:
    Heat Shrink, Clear, Length: 4 ft, Polyolefin, Inner Diameter: 0.125 in, Shrink Ratio: 2:1