Klein Tools 56220 Headlamp, LED, 150/50 Lumens | Graybar Store
     
Klein Tools - Headlamp, LED, 150/50 Lumens - 56220
+ / - Hover over image to Zoom
Other Views

    Headlamp, LED, 150/50 Lumens

    Manufacturer: Klein Tools
    Manufacturer #: 56220
    SKU: 25804051
    $31.79
    Checking Pricing
         
    Additional Features:Right-Hand Socket Assembly and Hanger
    Standard:ETL, UL Listed
    Product Includes:Batteries and Limited Warranty
    Power Source:(3) AAA
    Lumen Output:Spotlight: 150; Floodlight: 50
    Length:2.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 56220
    • Type Headlamp with Strap
    • UNSPSC 39111610
    • Additional Features Right-Hand Socket Assembly and Hanger
    • Lamp Type LED
    • Length 2.5 in.
    • Lumen Output Spotlight: 150; Floodlight: 50
    • Materials Anti-Slip Silicone Strap
    • Power Source (3) AAA
    • Product Includes Batteries and Limited Warranty
    • Standard ETL, UL Listed
    • SKU Spec Sheet
      56220 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Headlamp, Lamp Type: LED, (3) AAA Batteries, Two Modes: Spot/Headlight