Dura-Line 10009891 HDPE Smoothwall Conduit, Orange, White, Green, 1-1/4 in., 7500 ft. | Graybar Store
     
Dura-Line - HDPE Smoothwall Conduit, Orange, White, Green, 1-1/4 in., 7500 ft. - 10009891
+ / - Hover over image to Zoom
Other Views

    HDPE Smoothwall Conduit, Orange, White, Green, 1-1/4 in., 7500 ft.

    Manufacturer: Dura-Line
    Manufacturer #: 10009891
    SKU: 25692199
    $0.00
    Checking Pricing
         
    Trade Size (Inches):1-1/4
    Length:7500 ft.
    Color:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10009891
    • Color Green
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • Length 7500 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Green, Orange and White HDPE smoothwall conduit is made of high density polyethylene, 1-1/4 inch trade size and 7500 ft length.
    Smoothwall HDPE is the most commonly used underground raceway and is packaged in continuous lengths on reels or coils allowing for fast installation with minimum joints. Smoothwall can be installed via trenching, plowing and directional drilling.