Dura-Line 10000652 HDPE Condiut | Graybar Store
Dura-Line - HDPE Condiut - 10000652
+ / - Hover over image to Zoom
Other Views

    HDPE Condiut

    Manufacturer: Dura-Line
    Manufacturer #: 10000652
    SKU: 25691100
    $0.00
    Checking Pricing
         
    Trade Size (Inches):1-1/4
    Length:7500 ft. L
    Material Finish:Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10000652
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • Length 7500 ft. L
    • Material Finish Bronze
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    HDPE Condiut, Orange, Trade Size (Inches): 1-1/4 in, High Density Polyethylene, Length: 7500 ft