Dura-Line 10000834 HDPE Conduit, Orange, 4 in., 550 ft. | Graybar Store
     
Dura-Line - HDPE Conduit, Orange, 4 in., 550 ft. - 10000834
+ / - Hover over image to Zoom
Other Views

    HDPE Conduit, Orange, 4 in., 550 ft.

    Manufacturer: Dura-Line
    Manufacturer #: 10000834
    SKU: 25650066
    $0.00
    Checking Pricing
         
    Trade Size (Inches):4
    Length:550 ft.
    Color:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10000834
    • Color Orange
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • UNSPSC 43223303
    • Length 550 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Orange HDPE conduit made of high density polyethylene, 4 inch trade size and 550 ft length.