Dura-Line 10007786 HDPE Condiut | Graybar Store
Dura-Line - HDPE Condiut - 10007786
+ / - Hover over image to Zoom
Other Views

    HDPE Condiut

    Manufacturer: Dura-Line
    Manufacturer #: 10007786
    SKU: 25646143
    $0.00
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:2500 ft.
    Color:Multi
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10007786
    • Color Multi
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • Length 2500 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    HDPE Condiut, Multi, Trade Size (Inches): 2 in, High Density Polyethylene, Length: 2500 ft