Dura-Line 10004338 HDPE Condiut | Graybar Store
Dura-Line - HDPE Condiut - 10004338
+ / - Hover over image to Zoom
Other Views

    HDPE Condiut

    Manufacturer: Dura-Line
    Manufacturer #: 10004338
    SKU: 25646138
    $1,047.00
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:2500 ft.
    Color:Mocha
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10004338
    • Color Mocha
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • Length 2500 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 1 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    HDPE Condiut, Multi, Trade Size (Inches): 1 in, High Density Polyethylene, Length: 2500 ft