Dura-Line 10009199 HDPE Smoothwall Conduit with Tape, Orange, 2 in., 2500 ft. | Graybar Store
     
Dura-Line - HDPE Smoothwall Conduit with Tape, Orange, 2 in., 2500 ft. - 10009199
+ / - Hover over image to Zoom
Other Views

    HDPE Smoothwall Conduit with Tape, Orange, 2 in., 2500 ft.

    Manufacturer: Dura-Line
    Manufacturer #: 10009199
    SKU: 25511559
    $2,387.25
    Checking Pricing
         
    Trade Size (Inches):2
    Color:Orange
    Pull Line:1250 lb
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10009199
    • Color Orange
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • UNSPSC 39121414
    • Material Type High Density Polyethylene
    • Pull Line 1250 lb
    • Trade Size (Inches) 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Orange HDPE smoothwall conduit with tape is made of high density polyethylene, 2 inch trade size and 2500 ft length.
    Smoothwall HDPE is the most commonly used underground raceway and is packaged in continuous lengths on reels or coils allowing for fast installation with minimum joints. Smoothwall can be installed via trenching, plowing and directional drilling.