Square D (Schneider Electric) HDL36060SA Molded Case Circuit Breaker, 60A, 600V | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 60A, 600V - HDL36060SA
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 60A, 600V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HDL36060SA
    SKU: 25236192
    $2,436.23
    Checking Pricing
         
    Amps:60A
    Interrupting Rating:18kA @ 480VAC-25kA @ 240VAC-14kA @ 600VAC-20kA @ 250VDC,250VDC-250VDC-600VAC
    Voltage (Volts):250 V DC-250 V DC-600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HDL36060SA
    • Voltage (Volts) 250 V DC-250 V DC-600 V AC
    • UNSPSC 39121616
    • Amps 60A
    • Interrupting Rating 18kA @ 480VAC-25kA @ 240VAC-14kA @ 600VAC-20kA @ 250VDC,250VDC-250VDC-600VAC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 60A