Thomas and Betts HDIH3-1 LE HDIH31 IH3-1 WITH 1/2IN MARKING O | Graybar Store
     
Thomas and Betts - LE HDIH31 IH3-1 WITH 1/2IN MARKING O - HDIH3-1
+ / - Hover over image to Zoom
Other Views

    LE HDIH31 IH3-1 WITH 1/2IN MARKING O

    Manufacturer: Thomas and Betts
    Manufacturer #: HDIH3-1
    SKU: 25393946
    $6.49
    Checking Pricing
         
    Capacity (Cubic Inch):17.3 cu. in.
    Color:Silver
    Hub Size (Inches):1/2 in.
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HDIH3-1
    • Color Silver
    • UNSPSC 39121305
    • Capacity (Cubic Inch) 17.3 cu. in.
    • Hub Size (Inches) 1/2 in.
    • Materials Die Cast Aluminum
    • No. of Gangs 1-Gang
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, Marked 1/2 Inch on Back