Square D (Schneider Electric) HDA36100U31X Molded Case Circuit Breaker, 100A, 600V, Plug-In | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 100A, 600V, Plug-In - HDA36100U31X
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 100A, 600V, Plug-In

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HDA36100U31X
    SKU: 25436291
    $1,513.46
    Checking Pricing
         
    Amps:100A
    Interrupting Rating:18kA @ 480VAC-25kA @ 240VAC-14kA @ 600VAC,600VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HDA36100U31X
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 100A
    • Interrupting Rating 18kA @ 480VAC-25kA @ 240VAC-14kA @ 600VAC,600VAC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 100A,100 A,100 A,25 kA 240 V AC-14 kA 600 V AC-18 kA 480 V AC,600 V AC,600 V AC,D,circuit breaker,electronic standard Micrologic 3.2 LI,plug-in