Dual-Lite HCXUGW Emergency Lighting-Exit Combinations, Thermoplastic, LED, 120/277Vac,White HousingWith Green Letters, 4.5W | Graybar Store
     
Dual-Lite - Emergency Lighting-Exit Combinations, Thermoplastic, LED, 120/277Vac,White HousingWith Green Letters, 4.5W - HCXUGW
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting-Exit Combinations, Thermoplastic, LED, 120/277Vac,White HousingWith Green Letters, 4.5W

    Manufacturer: Dual-Lite
    Manufacturer #: HCXUGW
    SKU: 25620054
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:5 Watt Halogen Lamps in Emergency Lighting Heads
    Color:White Housing With Green Letters
    Fixture Wattage:4.5 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # HCXUGW
    • Color White Housing With Green Letters
    • Additional Features 5 Watt Halogen Lamps in Emergency Lighting Heads
    • Fixture Wattage 4.5 W
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Voltage 120/277 V ac
    • ECCN EAR99
    Product Overview:
    HCX Series Side Mount Designer Combination LED unit
    5-minute installation;Impact resistant, thermoplastic LED exit combination unit with side mounted adjustable heads;5 watt halogen lamps in emergency lighting heads;Optional 3 Watt LED MR16 lamps;Low profile design to fit areas where height is a constraint;Red or green letter modelsUniversal single/double face;Low-voltage battery disconnect;Maintenance-free lead-calcium battery;Matching indoor and outdoor single and double remote heads;Outdoor remote heads UL listed for wet location;Up to 23 watts total remote capacity