Anamet HCX-BLK-1/2-100FT Metallic Liquidtight Conduit, Flexible, Galvanized Steel, Thermoplastic Rubber Jacket, -76 to 302 °F, 2.5 in Bend Radius | Graybar Store
     
Anamet - Metallic Liquidtight Conduit, Flexible, Galvanized Steel, Thermoplastic Rubber Jacket, -76 to 302 °F, 2.5 in Bend Radius - HCX-BLK-1/2-100FT
+ / - Hover over image to Zoom
Other Views

    Metallic Liquidtight Conduit, Flexible, Galvanized Steel, Thermoplastic Rubber Jacket, -76 to 302 °F, 2.5 in Bend Radius

    Manufacturer: Anamet
    Manufacturer #: HCX-BLK-1/2-100FT
    SKU: 93143947
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Bend Radius:2.5 in.
    Length:100 ft.
    Material:Galvanized Steel, Thermoplastic Rubber (Jacket)
    Temp. Rating:-76 to 302°F
    Trade Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Anamet
    • Manufacturer # HCX-BLK-1/2-100FT
    • Type Flexible
    • UNSPSC 39131706
    • Bend Radius 2.5 in.
    • Conduit Type HCX
    • Length 100 ft.
    • Temp. Rating -76 to 302°F
    • Trade Size 1/2 in.
    • Material Galvanized Steel, Thermoplastic Rubber (Jacket)
    • SKU Spec Sheet
      HCX-BLK-1/2-100FT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type HCX - Extreme Temperature Jacket Liquid-Tight Flexible Metal Conduit (LFMC)
    Conduit used with standard liquid-tight connector for easy installation. IP 67 Rated when installed with approved connectors;Delivers superior wiring protection where agency approvals are not required;Manufactured in a full range of trade sizes from 3/8 through 4;Smooth appearing jacket for exposed applications;Rated for temperature range of -76°F to +302°F (-60°C to +150°C);Provides liquid-tight raceway for electrical conductors.$