Square D (Schneider Electric) HCP54868SU I-Line Panelboard Interior, Main Lug, 800A, 600VAC/250VDC, 3-Phase | Graybar Store
     
Square D (Schneider Electric) - I-Line Panelboard Interior, Main Lug, 800A, 600VAC/250VDC, 3-Phase - HCP54868SU
+ / - Hover over image to Zoom
Other Views

    I-Line Panelboard Interior, Main Lug, 800A, 600VAC/250VDC, 3-Phase

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCP54868SU
    SKU: 22093796
    $6,423.79
    Checking Pricing
         
    Amps:800A
    Mains:Main Lugs
    Phase:3-PHASE
    Voltage (Volts):600VAC - 250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCP54868SU
    • Voltage (Volts) 600VAC - 250VDC
    • UNSPSC 39121112
    • Amps 800A
    Product Overview:
    Square D,PANELBOARD INTERIOR ILINE,3-Phase,3-Pole,600VAC - 250VDC,800A,Bottom,I-Line,UL Listed,lug