Square D (Schneider Electric) HCP23598 I-Line Panelboard Interior, Main Lug, 800A, 600VAC/250VDC, 3-Phase | Graybar Store
     
Square D (Schneider Electric) - I-Line Panelboard Interior, Main Lug, 800A, 600VAC/250VDC, 3-Phase - HCP23598
+ / - Hover over image to Zoom
Other Views

    I-Line Panelboard Interior, Main Lug, 800A, 600VAC/250VDC, 3-Phase

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCP23598
    SKU: 22093792
    $5,916.45
    Checking Pricing
         
    Amps:800A
    Mains:Main Lugs
    Phase:3-PHASE
    Voltage (Volts):600VAC - 250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCP23598
    • Voltage (Volts) 600VAC - 250VDC
    • UNSPSC 39121112
    • Amps 800A
    Product Overview:
    Square D,PANELBOARD INTERIOR ILINE 800A MLO 3PH,3-Phase,60,600VAC - 250VDC,800A,AL or CU,Bottom,I-Line,None,Panel,Panelboard Interior,Panelboard Interior,UL Listed,per UL,up to 200k
    Panel Mount; Short Circuit Rating Up to 200K