Square D (Schneider Electric) HCP18688M I-Line Panelboard Interior, Main Breaker, 800A, 600VAC/250VDC, 3-Phase, Up to 200k | Graybar Store
     
Square D (Schneider Electric) - I-Line Panelboard Interior, Main Breaker, 800A, 600VAC/250VDC, 3-Phase, Up to 200k - HCP18688M
+ / - Hover over image to Zoom
Other Views

    I-Line Panelboard Interior, Main Breaker, 800A, 600VAC/250VDC, 3-Phase, Up to 200k

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCP18688M
    SKU: 25147906
    $21,379.91
    Checking Pricing
         
    Amps:800A
    Mains:Main Breaker
    Phase:3-PHASE
    Voltage (Volts):600VAC - 250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCP18688M
    • Voltage (Volts) 600VAC - 250VDC
    • UNSPSC 39121112
    • Amps 800A
    Product Overview:
    Square D,PNLBD INT I-LINE 800A PROXIMA MB,3-Phase,600VAC - 250VDC,800A,AL or CU,Bottom,I-Line,None,Panel,Panelboard Interior,Panelboard Interior,UL Listed,per UL,up to 200k
    Panel Mount; Short Circuit Rating Up to 200K