Hubbell Wiring Device - Kellems HCMS03120 Specialty Plug and Connector, 15 A, 600 VAC, 600 V dc, 3-Pole, 2-Wire, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Specialty Plug and Connector, 15 A, 600 VAC, 600 V dc, 3-Pole, 2-Wire, Black - HCMS03120
+ / - Hover over image to Zoom
Other Views

    Specialty Plug and Connector, 15 A, 600 VAC, 600 V dc, 3-Pole, 2-Wire, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HCMS03120
    SKU: 99504790
    $97.57
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:15 A
    Voltage Rating:600 V ac, 600 V dc
    Number of Poles:3-Pole
    Number of Wires:2-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HCMS03120
    • Color Black
    • Amperage 15 A
    • UNSPSC 32151905
    • Voltage Rating 600 V ac, 600 V dc
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 2-Wire
    Product Overview:
    Mini-Quick, Female Straight Plug, 3P, 16/3 20'