Square D (Schneider Electric) HCM14644M I-Line Panelboard Interior, Main Breaker, 400A, 600VAC/250VDC, 3-Phase | Graybar Store
     
Square D (Schneider Electric) - I-Line Panelboard Interior, Main Breaker, 400A, 600VAC/250VDC, 3-Phase - HCM14644M
+ / - Hover over image to Zoom
Other Views

    I-Line Panelboard Interior, Main Breaker, 400A, 600VAC/250VDC, 3-Phase

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCM14644M
    SKU: 88240776
    $10,825.78
    Checking Pricing
         
    Amps:400A
    Mains:Main Breaker
    Phase:3-PHASE
    Voltage (Volts):600VAC - 250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCM14644M
    • Voltage (Volts) 600VAC - 250VDC
    • UNSPSC 39121112
    • Amps 400A
    Product Overview:
    Square D,PANELBOARD INTERIOR ILINE 400A MBO 3PH,3-Phase,3-Pole,400A,600VAC - 250VDC,Bottom,I-Line,Panel,UL Listed,lug
    Panel Mount