Hubbell Premise Wiring HCL6P01 Copper Patch Cables, 1 ft., Purple, RJ-45, Cat 5e | Graybar Store
     
Hubbell Premise Wiring - Copper Patch Cables, 1 ft., Purple, RJ-45, Cat 5e - HCL6P01
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 1 ft., Purple, RJ-45, Cat 5e

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HCL6P01
    SKU: 25885288
    $8.28
    Checking Pricing
         
    Quick Order:Y
    Color:Purple
    Shielding:Non Shielded
    Length:1 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HCL6P01
    • Color Purple
    • Shielding Non Shielded
    • Connector Type RJ-45
    • UNSPSC 43223303
    • Length 1 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 1 ft, Purple, Non Shielded, RJ-45