Hubbell Premise Wiring HCL6AY05 NEXTSPEED® Category 6A Patch Cords, Low Diameter, 5 ft., Yellow | Graybar Store
     
Hubbell Premise Wiring - NEXTSPEED® Category 6A Patch Cords, Low Diameter, 5 ft., Yellow - HCL6AY05
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 6A Patch Cords, Low Diameter, 5 ft., Yellow

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HCL6AY05
    SKU: 25885260
    $18.44
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HCL6AY05
    • Color Yellow
    • Category Cat 6A
    • UNSPSC 43223303
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:

    NEXTSPEED® Yellow Cat 6a patch cord, low diameter, 5 feet.

    • Third party verified Cat 6a component
    • 10-Gigabit application assurance
    • Plug optimized for high density switch ports