Hubbell Premise Wiring HCL6AGN07 NEXTSPEED® Category 6A Patch Cords, Low Diameter, 7 ft., Green | Graybar Store
     
Hubbell Premise Wiring - NEXTSPEED® Category 6A Patch Cords, Low Diameter, 7 ft., Green - HCL6AGN07
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 6A Patch Cords, Low Diameter, 7 ft., Green

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HCL6AGN07
    SKU: 25885360
    $18.84
    Checking Pricing
         
    Color:Green
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HCL6AGN07
    • Color Green
    • Category Cat 6A
    • UNSPSC 43223303
    • Length 7 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:

    NEXTSPEED® Green Cat 6a patch cord, low diameter, 7 feet.

    • Third party verified Cat 6a component
    • 10-Gigabit application assurance
    • Plug optimized for high density switch ports