Graybar Vendor HCF ALUM 14/2 250CL Armored Cable, Hospital Grade, Aluminum, 250 ft. Reel, 14 AWG Solid, 2 Conductor, Black/White | Graybar Store
     
Graybar Vendor - Armored Cable, Hospital Grade, Aluminum, 250 ft. Reel, 14 AWG Solid, 2 Conductor, Black/White - HCF ALUM 14/2 250CL
+ / - Hover over image to Zoom
Other Views

    Armored Cable, Hospital Grade, Aluminum, 250 ft. Reel, 14 AWG Solid, 2 Conductor, Black/White

    Manufacturer: Graybar Vendor
    Manufacturer #: HCF ALUM 14/2 250CL
    SKU: 96041191
    $0.67
    Checking Pricing
         
    Conductor Size:14 AWG
    Length:250 ft. Coil
    No. of Conductors:2
    Wire Colors:Black/White
    Solid/Stranded:Solid
    Armor:Aluminum
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # HCF ALUM 14/2 250CL
    • No. of Conductors 2
    • Type Hospital Grade
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 14 AWG
    • Length 250 ft. Coil
    • Solid/Stranded Solid
    • Wire Colors Black/White
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    Black/white solid 250 feet coil hospital grade MC cable 14 AWG with 2 conductor.
    • 600 Volt
    • Copper Conductor
    • Cross-Linked Polyethylene (XLP) Insulation
    • High-Heat and Moisture Resistant