Graybar Vendor HCF ALUM 12/4 BN/OR/YL/GY 250CL Armored Cable, Hospital Grade, Aluminum, 250 ft. Coil, 12 AWG Solid, 4 Conductor, Brown/Orange/Yellow/Grey | Graybar Store
     
Graybar Vendor - Armored Cable, Hospital Grade, Aluminum, 250 ft. Coil, 12 AWG Solid, 4 Conductor, Brown/Orange/Yellow/Grey - HCF ALUM 12/4 BN/OR/YL/GY 250CL
+ / - Hover over image to Zoom
Other Views

    Armored Cable, Hospital Grade, Aluminum, 250 ft. Coil, 12 AWG Solid, 4 Conductor, Brown/Orange/Yellow/Grey

    Manufacturer: Graybar Vendor
    Manufacturer #: HCF ALUM 12/4 BN/OR/YL/GY 250CL
    SKU: 99713359
    $566.64
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:250 ft.
    No. of Conductors:4
    Wire Colors:Brown/Orange/Yellow/Grey
    Solid/Stranded:Solid
    Armor:Aluminum
    Conductor Material:Copper
    Packaging:Coil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # HCF ALUM 12/4 BN/OR/YL/GY 250CL
    • No. of Conductors 4
    • Type Hospital Grade
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Jacket Material Aluminum
    • Length 250 ft.
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Brown/Orange/Yellow/Grey
    • Packaging Coil
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    Brown/orange/yellow/grey solid 250 feet coil hospital grade MC cable 12 AWG with 4 conductor.
    • 600 Volt
    • Copper Conductor
    • Cross-Linked Polyethylene (XLP) Insulation
    • High-Heat and Moisture Resistant