Graybar Vendor HCF ALUM 12/4 BN/OR/YL/GY 1000R Armored Cable, Hospital Grade, Aluminum, 1000 ft. Reel, 12 AWG Solid, 4 Conductor, Brown/Orange/Yellow/Grey | Graybar Store
     
Graybar Vendor - Armored Cable, Hospital Grade, Aluminum, 1000 ft. Reel, 12 AWG Solid, 4 Conductor, Brown/Orange/Yellow/Grey - HCF ALUM 12/4 BN/OR/YL/GY 1000R
+ / - Hover over image to Zoom
Other Views

    Armored Cable, Hospital Grade, Aluminum, 1000 ft. Reel, 12 AWG Solid, 4 Conductor, Brown/Orange/Yellow/Grey

    Manufacturer: Graybar Vendor
    Manufacturer #: HCF ALUM 12/4 BN/OR/YL/GY 1000R
    SKU: 25172034
    $1.75
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:1000 ft. Reel
    No. of Conductors:4
    Wire Colors:Brown, Orange, Yellow and Grey
    Solid/Stranded:Solid
    Armor:Aluminum
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # HCF ALUM 12/4 BN/OR/YL/GY 1000R
    • No. of Conductors 4
    • Type Hospital Grade
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Solid
    • Voltage 600V
    • Wire Colors Brown, Orange, Yellow and Grey
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    Brown/orange/yellow/grey solid 1000 feet reel hospital grade MC cable 12 AWG with 4 conductor.
    • 600 Volt
    • Copper Conductor
    • Cross-Linked Polyethylene (XLP) Insulation
    • High-Heat and Moisture Resistant