AFC Cable Systems HCF ALUM 12/2 OR/GY 250CL Armored Cable, Hospital Grade, Aluminum, 250 ft. Coil, 12 AWG Solid, 2 Conductor, Orange/Grey | Graybar Store
     
AFC Cable Systems - Armored Cable, Hospital Grade, Aluminum, 250 ft. Coil, 12 AWG Solid, 2 Conductor, Orange/Grey - HCF ALUM 12/2 OR/GY 250CL
+ / - Hover over image to Zoom
Other Views

    Armored Cable, Hospital Grade, Aluminum, 250 ft. Coil, 12 AWG Solid, 2 Conductor, Orange/Grey

    Manufacturer: AFC Cable Systems
    Manufacturer #: HCF ALUM 12/2 OR/GY 250CL
    SKU: 25172032
    $993.04
    Checking Pricing
    Items sold in feet or each.
         
    Conductor Size:12 AWG
    Length:250 ft.
    No. of Conductors:2
    Wire Colors:Orange/Grey
    Solid/Stranded:Solid
    Armor:Aluminum
    Conductor Material:Copper
    Packaging:Coil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # HCF ALUM 12/2 OR/GY 250CL
    • No. of Conductors 2
    • Type Hospital Grade
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Jacket Material Aluminum
    • Length 250 ft.
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Orange/Grey
    • Packaging Coil
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    Orange/grey solid 250 feet coil hospital grade MC cable 12 AWG with 2 conductor.
    • 600 Volt
    • Copper Conductor
    • Cross-Linked Polyethylene (XLP) Insulation
    • High-Heat and Moisture Resistant