Hubbell Premise Wiring HC6GN25 Copper Patch Cables, 25 ft., Green, RJ-45, Cat 5e | Graybar Store
     
Hubbell Premise Wiring - Copper Patch Cables, 25 ft., Green, RJ-45, Cat 5e - HC6GN25
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 25 ft., Green, RJ-45, Cat 5e

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC6GN25
    SKU: 25380139
    $21.01
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:Green
    Shielding:Non Shielded
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC6GN25
    • Color Green
    • Connectors RJ-45
    • Shielding Non Shielded
    • Termination Style Crimp
    • UNSPSC 43223303
    • Length 25 ft.
    • Mounting Plug-In Mount
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 25 ft, Green, Non Shielded, RJ-45