Hubbell Premise Wiring HC6AY07 HC6AY07 | Graybar Store
     
Hubbell Premise Wiring - HC6AY07 - HC6AY07
+ / - Hover over image to Zoom
Other Views

    HC6AY07

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC6AY07
    SKU: 25380381
    $16.90
    Checking Pricing
         
    Color:Yellow
    Length:7 in. L
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC6AY07
    • Color Yellow
    • Category Cat 6A
    • Length (Feet) 7.0
    • UNSPSC 43223303
    • Length 7 in. L
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Copper Solutions, Patch Cords, Ascent,Cat6A, Slim, 7' Length, Yellow