Hubbell Premise Wiring HC6AOR03 Copper Patch Cables, 3 ft., Orange, RJ-45, Cat 6A | Graybar Store
     
Hubbell Premise Wiring - Copper Patch Cables, 3 ft., Orange, RJ-45, Cat 6A - HC6AOR03
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Orange, RJ-45, Cat 6A

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC6AOR03
    SKU: 25380324
    $22.50
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Shielding:Non Shielded
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC6AOR03
    • Color Orange
    • Shielding Non Shielded
    • Connector Type RJ-45
    • UNSPSC 43223303
    • Length 3 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, 3 ft, Orange, Non Shielded, RJ-45