Hubbell Premise Wiring HC6AGY03 HC6AGY03 | Graybar Store
     
Hubbell Premise Wiring - HC6AGY03 - HC6AGY03
+ / - Hover over image to Zoom
Other Views

    HC6AGY03

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC6AGY03
    SKU: 25380022
    $14.53
    Checking Pricing
         
    Color:Grey
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC6AGY03
    • Color Grey
    • Category Cat 6A
    • UNSPSC 43223303
    • Length 3 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Patch Cord, C6, Plenum Rated, Grey, 3'Length