Hubbell Premise Wiring HC6AGN03 HC6AGN03 | Graybar Store
     
Hubbell Premise Wiring - HC6AGN03 - HC6AGN03
+ / - Hover over image to Zoom
Other Views

    HC6AGN03

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC6AGN03
    SKU: 25380308
    $13.72
    Checking Pricing
         
    Color:Green
    Length:3 in. L
    Length (Feet):3.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC6AGN03
    • Color Green
    • Category Cat 6A
    • Length (Feet) 3.0
    • UNSPSC 43223303
    • Length 3 in. L
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Copper Solutions, Patch Cords, Ascent,Cat6A, Slim, 3' Length, Green