Hubbell Premise Wiring HC6AB15 Copper Patch Cables, 15 ft., Blue, RJ-45, Cat 6A | Graybar Store
     
Hubbell Premise Wiring - Copper Patch Cables, 15 ft., Blue, RJ-45, Cat 6A - HC6AB15
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., Blue, RJ-45, Cat 6A

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC6AB15
    SKU: 25380274
    $27.59
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Shielding:Non Shielded
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC6AB15
    • Color Blue
    • Shielding Non Shielded
    • Connector Type RJ-45
    • UNSPSC 43223303
    • Length 15 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, 15 ft, Blue, Non Shielded, RJ-45