Hubbell Premise Wiring HC6AB10 HC6AB10 | Graybar Store
     
Hubbell Premise Wiring - HC6AB10 - HC6AB10
+ / - Hover over image to Zoom
Other Views

    HC6AB10

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC6AB10
    SKU: 25380272
    $21.75
    Checking Pricing
         
    Color:Blue
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC6AB10
    • Color Blue
    • Category Cat 6A
    • UNSPSC 43223303
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Patch Cord, C6, Plenum Rated, Blue,10' Length